Shop LINCOLN ELECTRIC

Gas Diffuser, 0.045", Copper

  • Mfr # KP2746-1
  • Zoro # G6539659

product price: 
$
18.49
/ea

Key Features

For Use With
Magnum PRO 350 Guns
Application
Tig Welding
Material
Brass
Sub-Category
MIG Welding Gas Diffuser
Style
Lincoln
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KP2746-1
Zoro #
G6539659
UPC #
015082877945
Country of Origin
United States

Dimensions

Tip Inside Dia. (In.)
0.45 in
Wire Size (In.)
0.045
Size
0.045 in
Minimum Wire Diameter
0.045 in
Maximum Wire Diameter
0.045 in
Fits Chest Size
Thread-On Standard Duty

Details

Item
Gas Diffuser
For Use With
Magnum PRO 350 Guns
Application
Tig Welding
Material
Brass
Sub-Category
MIG Welding Gas Diffuser
Style
Lincoln
Connection Style
Threaded
Gun Model
Magnum(R) PRO 250, 350, 450
Amperage Range
250-350
For MIG Guns
Lincoln(R) Style
Type
Standard
Series
Magnum Pro
Features
Thread-On Standard Duty
For Contact Tip Series
Magnum Pro 350A
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Compatible with Series
Magnum Pro 250, Magnum Pro 250L, Magnum Pro 350, Magnum Pro Curve 200, Magnum Pro Curve 300
Connection Type
Threaded
Compatible with Brand
Lincoln
For Nozzle Series
Magnum Pro 350A
Gas Diffuser Number
KP2746-1
Connection Thread Type
Threaded
Duty Rating
Standard Duty
Maximum Current
350 A
Compatible with Model
Compatible MIG Gun Model
K2651-1, K2651-2, K2651-2-6-45, K2651-3, K2651-4, K2652-1, K2652-2, K2652-2-10-45, K2652-3, K2652-4, K2950-1, K2950-2, K2950-2-10-45, K2951-1, K2951-2, K2951-2-10-116, K2951-2-10-45, K2951-2-6-45, K2951-3, K2951-4, K3092-1, K3092-2, K3092-3, K3092-4, K3130-1, K3130-2, K3130-3, K3130-4, K3131-1, K3131-2, K3131-3, K3131-4, K3132-1, K3132-2, K3132-3, K3132-4, K4530-2, K4873-2, K4874-2
Compatible Contact Tip Series
Magnum Pro 350A
Amperage - Maximum
350 A
Compatible MIG Gun Series
Magnum Pro 250, Magnum Pro 250L, Magnum Pro 350, Magnum Pro Curve 200, Magnum Pro Curve 300
Diffuser to Tip Relationship
Brass
Compatible Brand
Lincoln Electric
Gas Diffuser Series
Magnum Pro
Process
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Compatible Nozzle Series
Magnum Pro 350A
Shell Material
Brass

Description

Gas Diffuser, Compatible with Brand Lincoln, Series Magnum Pro, Gas Diffuser Number KP2746-1, Compatible with Series Magnum Pro 250, Magnum Pro 250L, Magnum Pro 350, Magnum Pro Curve 200, Magnum Pro Curve 300

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.