Shop FUJI ELECTRIC

Variable Frequency Drive, Blue

  • Mfr # FRN0033C2S-2U
  • Zoro # G6540593

product price: 
$
755.99
/ea
Free Shipping & Returns

Key Features

Digital Readout
Current, Frequency, PID Operating Data, Speed, Voltage Output
Start/Stop Control
Programmable
Control Type
Built-In Keypad
Displays
LED
Standards
CE, EN61800-5-1, UL 508C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FRN0033C2S-2U
Zoro #
G6540593
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Depth
6.22 in
Height
8.66 in
Width
7.09 in
Overall Width
7 1/8 in
Overall Height
8 5/8 in
Overall Depth
6 1/4 in

Details

Digital Readout
Current, Frequency, PID Operating Data, Speed, Voltage Output
Start/Stop Control
Programmable
Control Type
Built-In Keypad
Displays
LED
Standards
CE, EN61800-5-1, UL 508C
Input Voltage
230V AC
Input Phase AC
Three
Accepts Input Control Signal
0-10V DC, 4-20mA
Display Type
LED
Key Pad Lockout
Yes
For Use With
3-Phase Input Drive
Output Voltage
200-240V AC
Output Phase AC
Three
Output Frequency Range
0.1 to 400 Hz
Adjustable Deceleration Time
0 to 3,600 sec
Enclosure
Open
Starting Torque
150 %
Max. HP
10 hp
Max. Output Amps
33 A
Control Method
Keypad
With Line Contactor / No Line Contactor
No Line Contactor
Dynamic Braking
Yes
Adjustable Acceleration Time
0 to 3,600 sec
With Bypass / No Bypass
No Bypass
Item
Variable Frequency Drive
Torque @ 1 Hz
150%
Input Frequency
60/50 Hz
Protection
External alarm input, Ground fault, Input phase loss, Output phase loss detected, Overcurrent, Overheating, Overload, Overvoltage, Short-circuit, Undervoltage
Style
Heat Sink
Number of Inputs
(5) Digital; (2) Analog
Maximum Output Power
10 hp
Input Voltage Range
200V-240V AC +10% / -15%
Application
Centrifugal Separators, Conveyors, Fans, Food Processing Machines, Pumps
Series
FRENIC Mini-C2
Enclosure Rating
NEMA 1
Output Voltage Range
0V AC to 230V AC
Torque Application
Constant Torque
Input Type
Analog, Digital
Number of Outputs
(2) Digital; (1) Analog
Maximum Output Current
33 A
Ethernet Port Included
No
Brake Chopper Included
Yes
Output Type
Analog, Digital
Color
Blue
Number of Outputs - Analog
1
Bypass Design
No Bypass
Output Phase
Three
Output Frequency - Minimum
400 Hz
Line Contactor Design
No Line Contactor
IP Rating
IP20
Output Frequency - Maximum
0.1 Hz
Includes Heat Sink
Yes
Includes Brake Chopper
Yes
Includes Ethernet Port
No
Output Current - Maximum
33 A
Input Phase
Three
Output Horsepower
10 hp
NEMA Rating
NEMA 1
Number of Outputs - Digital
2
Number of Inputs - Analog
2
Number of Inputs - Digital
5
Wire Color
Blue
Container Type
Heat Sink

Description

Variable Frequency Drive, Input Voltage 230V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 10 hp, Maximum Output Current 33 A, Output Voltage 200-240V AC, Output Phase AC Three, Output Frequency Range 0.1 to 400 Hz, Enclosure Rating NEMA 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.