Shop INSIZE
See all product information
Create Account
Measuring Tip
- Mfr # 7381-T21
- Zoro # G6550901
product price:Â
$
39.79
/ea
Key Features
For Use With
60 to 48 TPI Screw Thread Micrometer
Tip Point Angle
55 Degrees Thread Angle
Tip Shape
Screw Thread
Case Type
Vinyl Pouch
Compatible Spindle Diameter
8mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7381-T21
- Zoro #
- G6550901
- UPC #
- -
- Country of Origin
- China
Dimensions
- Compatible Spindle Diameter
- 8mm
- Compatible Anvil Diameter
- 8mm
Details
- Item
- Screw Thread Point Pair
- For Use With
- 60 to 48 TPI Screw Thread Micrometer
- Tip Point Angle
- 55 Degrees Thread Angle
- Tip Shape
- Screw Thread
- Case Type
- Vinyl Pouch
- Compatible Product Type
- 60 to 48 TPI Screw Thread Micrometer
Description
Screw Thread Point Pair, Case Type Vinyl Pouch, Compatible Anvil Diameter 8mm, Compatible Spindle Diameter 8mm, For Use With 60 to 48 TPI Screw Thread Micrometer, Tip Diameter Not Applicable, Tip Point Angle 55 Degrees Thread Angle, Tip Shape Screw Thread
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.