Variable Frequency Drive, Blue

  • Mfr # FRN0025C2S-2U
  • Zoro # G6552493
product price: 
$
722.99
/ea
Free Shipping & Returns

Key Features

Control Type
Built-In Keypad
Torque @ 1 Hz
150%
Input Voltage
230V AC
Display Type
LED
Output Phase AC
Three
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FRN0025C2S-2U
Zoro #
G6552493
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Depth
6.22 in
Width
7.09 in
Height
8.66 in
Overall Width
7 1/8 in
Overall Height
8 5/8 in
Overall Depth
6 1/4 in

Details

Control Type
Built-In Keypad
Torque @ 1 Hz
150%
Input Voltage
230V AC
Display Type
LED
Output Phase AC
Three
Digital Readout
Current, Frequency, PID Operating Data, Speed, Voltage Output
Protection
External alarm input, Ground fault, Input phase loss, Output phase loss detected, Overcurrent, Overheating, Overload, Overvoltage, Short-circuit, Undervoltage
Standards
CE, EN61800-5-1, UL 508C
Output Frequency Range
0.1 to 400 Hz
For Use With
3-Phase Input Drive
Max. HP
7.5 hp
Start/Stop Control
Programmable
Adjustable Deceleration Time
0 to 3,600 sec
Adjustable Acceleration Time
0 to 3,600 sec
Dynamic Braking
Yes
Key Pad Lockout
Yes
Output Voltage
200-240V AC
Control Method
Keypad
Starting Torque
150 %
Item
Variable Frequency Drive
Max. Output Amps
25 A
With Line Contactor / No Line Contactor
No Line Contactor
Enclosure
Open
Input Frequency
60/50 Hz
Displays
LED
With Bypass / No Bypass
No Bypass
Input Phase AC
Three
Accepts Input Control Signal
0-10V DC, 4-20mA
Number of Inputs
(5) Digital; (2) Analog
Application
Centrifugal Separators, Conveyors, Fans, Food Processing Machines, Pumps
Number of Outputs
(2) Digital; (1) Analog
Ethernet Port Included
No
Output Type
Analog, Digital
Torque Application
Constant Torque
Style
Heat Sink
Series
FRENIC Mini-C2
Enclosure Rating
NEMA 1
Maximum Output Power
7 1/2 hp
Color
Blue
Input Type
Analog, Digital
Maximum Output Current
25 A
Input Voltage Range
200V-240V AC +10% / -15%
Brake Chopper Included
Yes
Output Voltage Range
0V AC to 230V AC
Number of Inputs - Analog
2
Output Frequency - Minimum
400 Hz
Output Frequency - Maximum
0.1 Hz
Input Phase
Three
Line Contactor Design
No Line Contactor
Number of Outputs - Analog
1
IP Rating
IP20
Number of Inputs - Digital
5
Output Phase
Three
Bypass Design
No Bypass
NEMA Rating
NEMA 1
Includes Brake Chopper
Yes
Output Horsepower
7 1/2 hp
Number of Outputs - Digital
2
Includes Ethernet Port
No
Output Current - Maximum
25 A
Includes Heat Sink
Yes
Wire Color
Blue
Container Type
Heat Sink
Sensor Body Style
Heat Sink

Description

Variable Frequency Drive, Input Voltage 230V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 7 1/2 hp, Maximum Output Current 25 A, Output Voltage 200-240V AC, Output Phase AC Three, Output Frequency Range 0.1 to 400 Hz, Enclosure Rating NEMA 1

Ratings & reviews