ElectromechanicalTimer, 7day, Gray, Plastic

  • Mfr # GMXSW-I-120
  • Zoro # G6558194
product price: 
$
155.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Amps
21 A
Time Minimum Setting
3 hr.
Enclosure Type
Polycarbonate
Indoor/Outdoor Usage
Indoor
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GMXSW-I-120
Zoro #
G6558194
UPC #
614573013512
Country of Origin
Germany

Dimensions

Height
11 3/4 in
Depth
4 5/16 in
Width
7 5/16 in
Wire Size Max
#12 AWG
Product Depth
3 3/4 in; 95 mm
Product Width
6 1/2 in; 165 mm
Product Height
10 in; 254 mm
Product Depth (in)
3.75
Product Width (in)
6.5
Product Height (in)
10
Overall Height
10 in
Overall Depth
3 3/4 in
Overall Width
6 1/2 in
Fits Chest Size
Finger-Safe Terminals, Manual 3-Way Override, True Clock Face

Details

Item
Electromechanical Timer
Voltage
120V AC
Amps
21 A
Time Minimum Setting
3 hr.
Enclosure Type
Polycarbonate
Indoor/Outdoor Usage
Indoor
Min. Time Setting
2 hr
Body Material
Plastic
Contact Form
SPDT
Max. Time Setting
6 days 22 hr
Max. On/Off Cycles
48
Contact HP @ 240V
2 hp
Number of Poles
1
Day Skipper
Yes
Type
7-Day
Number of Trippers Included
96
Mount
Surface
Time Setting Range
2 hr. to 6 days 22 hr.
Operating Temp.
-40 Degrees to 185 Degrees F
Nominal Max. Time Setting
7 day
Description/Special Features
True Clock Face
Finish
Gray
NEMA Rating
1
Standards
cULus
Contact HP @ 120V
1 hp
Product Type
Timer
Power Consumption Max
1 VA
Packaging Applications
Lighting Control; HVAC; Pumps/Motor/Fan Control; General Electrical Circuits; Commercial Refrigeration
Maximum Cycle Time
7 days
Minimum Cycle Time
2 hrs
Mounting Options
Wall
Applications
Refrigeration Merchandiser; Air Movement & Ventilation; Aeration; Septic Treatment; Generator Exercising
Timing Interval
2 hrs
Solutions
Refrigeration; Ventilation; Water Treatment; Generator Exercising
Motor Load Ratings
1 HP, 120 VAC; 2 HP, 250 VAC
Has Captive Trippers CVL
Yes
Shortest Switching Time
ON/OFF 2 hours
Input Voltage Ranges
120 VAC, 60 Hz
Switch Type
SPDT
Resistive Load Ratings
21 A, 250 VAC, 60 Hz
UL Certification
cULus
Clock Drive Type
Synchronous
Has Override Switch CVL
Yes
Application Compatibilities
Incandescent; Fluorescent; CFL; LED
Operating Humidity
0 to 95%, Non-condensing
Has Realtime Clock Face CVL
Yes
Wiring Option
Screw terminal accepts up to #12 AWG wire
Market
Commercial; Industrial
Has Finger Safe Terminals CVL
Yes
Operating Temperature Max
185°C
Operating Temperature Min
-40°C
Tungsten Load Ratings
1350 W, 120 VAC, 60 Hz
UL Cerfication File Number
E10694
Features
Finger-Safe Terminals, Manual 3-Way Override, True Clock Face
Motor Load Ratings Ranges
1 HP, 120 VAC; 2 HP, 250 VAC
Has Override Switch
Yes
Resistive
21 A, 250 VAC, 60 Hz
Tungsten (NO)
1350 W, 120 VAC, 60 Hz
Has Real-time Clock Face
Yes
Operating Temperature Max (°F)
185
Operating Temperature Min (°F)
-40
Mechanism Type
Electromechanical
Has Finger-Safe Terminals
Yes
Input Voltage Range(s)
120 VAC, 60 Hz
Has Captive Trippers
Yes
Operating Temperature Min (°F)
-40
Operating Temperature Max (°F)
185
On/Off Cycles - Maximum
48
Mounting Style
Surface
Series
GMX
Operating Temperature - Minimum
-40 Degrees F
Current Rating - Maximum
21 A
Body Color
Grey
Compatible Lighting
Compact Fluorescent, Fluorescent, Incandescent, LED
Horsepower @ 120V - Maximum
1 hp
Number of Trippers - Maximum
96
Horsepower @ 240V - Maximum
2 hp
Time Setting - Minimum
2 hr
Time Setting - Maximum
7 day
AC Voltage Rating
120V AC
Application
Machinery, HVAC
Operating Temperature - Maximum
185 Degrees F
NEMA Enclosure Rating
1
Time Maximum Setting
7 days

Description

Electromechanical Timer, 7-Day, Number of Poles 1, Contact Form SPDT, Voltage 120V AC, Amps 21 A, Contact HP @ 120V 1 hp, Contact HP @ 240V 2 hp, Day Skipper Yes, Enclosure Type Polycarbonate, Finish Gray, NEMA Rating 1, Min. Time Setting 2 hr, Max. Time Setting 6 days 22 hr, Max. On/Off Cycles 48, Width 7 5/16 in, Depth 4 5/16 in, Height 11 3/4 in, Number of Trippers Included 96, Operating Temp. -40 Degrees to 185 Degrees F, Description/Special Features True Clock Face, Mount Surface

Ratings & reviews