Shop JACKSON SAFETY

Replacement Visor, Green Visor, Polycarbonate, Uncoated Lens

  • Mfr # 28633
  • Zoro # G6559618

product price: 
$
24.29
/ea

Key Features

Color
Grn
Visor Color
Green
Material
Polycarbonate
Visor Material
Polycarbonate
Lens Coating
Uncoated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
28633
Zoro #
G6559618
UPC #
-
Country of Origin
Taiwan, Province of China
Item
Face Shield Visor
Color
Grn
Visor Color
Green
Material
Polycarbonate
Visor Material
Polycarbonate
Lens Coating
Uncoated
For Use With
Cap Safety Helmet Adapter, Hard Hat Adapter
Dielectric Protection
Dielectric
Standards
ANSI Z87.1+ 2010, CSA Z94.3
Features
Cold Flexibility, Impact Protection, Infrared Heat Protection
Compatible with Manufacturer Model Number
14260, 14381, 14393, 14940, 14944, 14947, 14948, 29076, 29077, 39477
Includes No Visor Coatings
Yes
Welding Shade Designation
W5
Includes Scratch-Resistant Visor Coating
No
Includes Anti-Fog Visor Coating
No
Application
Cutting, Cutting Wood, Food Processing, Grinding Metal, High-Heat, Impact, Landscaping, Light Industrial Manufacturing, Splash
Ultra-Violet Scale Protection Designation
U5
Compatible with Brand
Jackson Safety
Includes Anti-Static Visor Coating
No
Compatible Manufacturer Part Number
14260, 14381, 14393, 14940, 14944, 14947, 14948, 29076, 29077, 39477
Compatible Manufacturer Model Number
14260, 14381, 14393, 14940, 14944, 14947, 14948, 29076, 29077, 39477
For Use With Mfr. Model Number
14381, 14940, 29051, 29076, 29077
Compatible with Manufacturer Model No.
14260, 14381, 14393, 14940, 14944, 14947, 14948, 29076, 29077, 39477
Compatible with Mfr. Model No.
14260, 14381, 14393, 14940, 14944, 14947, 14948, 29076, 29077, 39477
For Use with Mfr Model Number
14260, 14381, 14393, 14940, 14944, 14947, 14948, 29076, 29077, 39477
Lens/Visor Features
Dielectric, Reusable
Compatible with Series
137, 282-B, 37, 382-B, 437, F4XP, HHIS, Model K: 170-SB
Compatible Pump Manufacturer Part Number
14260, 14381, 14393, 14940, 14944, 14947, 14948, 29076, 29077, 39477
Compatible Mfr. Model Number
14260, 14381, 14393, 14940, 14944, 14947, 14948, 29076, 29077, 39477
For Manufacturer Part Number
14260, 14381, 14393, 14940, 14944, 14947, 14948, 29076, 29077, 39477
Compatible with Mfr. Model Number
14260, 14381, 14393, 14940, 14944, 14947, 14948, 29076, 29077, 39477
Compatible Series
137, 282-B, 37, 382-B, 437, F4XP, HHIS, Model K: 170-SB
Compatible Product Type
Cap Safety Helmet Adapter, Hard Hat Adapter
For Wire Feeder Series
137, 282-B, 37, 382-B, 437, F4XP, HHIS, Model K: 170-SB

Dimensions

Visor Thickness
0.06 in
Visor Width
15 1/2 in
Visor Height
8 in
Fits Chest Size
Cold Flexibility, Impact Protection, Infrared Heat Protection

Description

Face Shield Visor, Application Cutting, Cutting Wood, Food Processing, Grinding Metal, High-Heat, Impact, Landscaping, Light Industrial Manufacturing, Splash, Compatible with Brand Jackson Safety, Compatible with Grainger Part Number 2KFW7, 33UZ96, 33UZ97, 33VA08, 33VA09, 33VA11, 33VA12, 33VA14, 33VA23, 43FY60, 56HN35, Compatible with Manufacturer Model Number 14260, 14381, 14393, 14940, 14944, 14947, 14948, 29076, 29077, 39477

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.