Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ISP-Z3015-HOLDER
- Zoro #
- G6561331
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Holder
- Type
- Projector Accessory
- For Use With
- ISP-z3015 Series
- Application
- Manufacturing, Metal Working, Quality Control
- Compatible with Manufacturer Model No.
- ISP-Z3015
- Accessory Type
- Holder
- Functions
- For Pressing Workpieces
- Specifications
- Maximum press height 35mm
Description
Holder, Compatible with Brand and Series INSIZE ISP-Z3015, Compatible with Manufacturer Model No. ISP-Z3015, Functions For Pressing Workpieces, Includes Not Applicable, Specifications Maximum press height 35mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.