Shop BERNARD
See all product information
Create Account
Centerfire Diffuser, Small Nozzle
- Mfr # DS-1B2
- Zoro # G6573021
product price:Â
$
24.79
/ea
Sold in multiples of 10 for
$247.90
Key Features
For Use With
Binzel ALPHA 2, ALPHA 2 Automatic
Material
Brass
Style
Binzel(R) ALPHA 2, ALPHA 2 Automatic Small Diffuser
Gun Model
All Tweco Models
Features
Simplify Parts Management and Improve MiG Welding Performance By Converting to Centerfire(TM) Consumables
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DS-1B2
- Zoro #
- G6573021
- UPC #
- 662991334948
- Country of Origin
- United States
Dimensions
- Size
- Small
- Maximum Wire Diameter
- 0.125 in
- Minimum Wire Diameter
- 0.023 in
- Fits Chest Size
- Simplify Parts Management and Improve MiG Welding Performance By Converting to Centerfire(TM) Consumables
Description
Gas Diffuser, Compatible with Brand Binzel, Series Centerfire, Gas Diffuser Number DS-1B2, Compatible with Series All Tweco Models, Maximum Current 600 A, Connection Type Threaded, For Contact Tip Series AccuLock S, Welding Processes MIG Welding (GMAW), Connection Thread Type Threaded, Features Simplify Parts Management and Improve MiG Welding Performance By Converting to Centerfire(TM) Consumables, For Use With Binzel ALPHA 2, ALPHA 2 Automatic, Material Brass, Maximum Wire Diameter 0.125 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.