Fitting, Compression, Elbow, M36x2.0

  • Mfr # WNW20HS
  • Zoro # G6576087
product price: 
$
86.19
/ea

Key Features

Length
2 in
Fitting Shape
90 Degrees Elbow
Fitting Material
Carbon Steel
Thread Angle
60 Degrees
Finish
Trivalent Chromate Zinc
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WNW20HS
Zoro #
G6576087
UPC #
-
Country of Origin
United States
Item
Compression Tube Fitting
Fitting Shape
90 Degrees Elbow
Fitting Material
Carbon Steel
Thread Angle
60 Degrees
Finish
Trivalent Chromate Zinc
Standards
DIN 3901/3925, SAE J514
Fitting Side A Connection Type
Compression
Finish/Coating
Trivalent Chromate Zinc
Fitting Side B Connection Type
Compression
Specific Fitting Shape
90 Degrees Elbow
Series
Hatec
Type
Compression
Sub-Category
Heavy Series
Fitting Side 1 Connection Type
Compression
Fitting Side 2 Connection Type
Compression

Dimensions

Length
2 in
Dash Size
25
Metric Thread Size
M36 x 2.0
Overall Length
2 in
Thread Size A
M36 x 2.0
Thread Size 1
M36 x 2.0
Wire Rope Length
2 in

Description

Compression Tube Fitting, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Finish/Coating Trivalent Chromate Zinc, Fitting Material Carbon Steel, Overall Length 2 in, Specific Fitting Shape 90 Degrees Elbow, Thread Size A M36 x 2.0, Series Hatec, Standards DIN 3901/3925, SAE J514

Ratings & reviews