Variable Frequency Drive, Blue

  • Mfr # FRN0115E2S-2GB
  • Zoro # G6576427
product price: 
$
2,053.99
/ea
Free Shipping & Returns

Key Features

Max. HP
40 hp
Dynamic Braking
Yes
Standards
UL/cUL 508C C22.2 No.14, CE, RoHs, GOST-R, KC
Enclosure
Open
Digital Readout
Output Current, Output Voltage , Calculated torque [%], Input power [kW], Timer (Timer operation)[s], Load factor [%], Motor output [kW]
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FRN0115E2S-2GB
Zoro #
G6576427
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
15.75 in
Width
9.84 in
Depth
7.68 in
Overall Height
15 3/4 in
Overall Width
9 7/8 in
Overall Depth
7 1/2 in

Details

Max. HP
40 hp
Dynamic Braking
Yes
Standards
UL/cUL 508C C22.2 No.14, CE, RoHs, GOST-R, KC
Enclosure
Open
Digital Readout
Output Current, Output Voltage , Calculated torque [%], Input power [kW], Timer (Timer operation)[s], Load factor [%], Motor output [kW]
Control Type
Remote Keypad
With Bypass / No Bypass
No Bypass
Torque @ 1 Hz
150%
Output Phase AC
Three
With Line Contactor / No Line Contactor
No Line Contactor
Control Method
V/F Control (IM), Dynamic Torque Vector Control (IM), V/F Control with Slip Compensation (IM), V/F Control with Encoder Option (IM), Vector Control with Encoder Option (IM), Sensor less Vector Control (PMSM)
Key Pad Lockout
Password Lockout
Output Voltage
240V AC
Adjustable Acceleration Time
0 to 6,000 sec
Input Voltage
230V AC
Starting Torque
120 %
Input Frequency
60/50 Hz
Protection
Auto-reset, Auto-restart after momentary power failure, Droop control, Overload stopping
Start/Stop Control
Programmable
Input Phase AC
Three
Accepts Input Control Signal
Remote Contact
Adjustable Deceleration Time
0 to 6,000 sec
For Use With
1-Phase Input Drive
Max. Output Amps
115 A
Displays
System Operation and Associated Value Conversion, Status of I/O, Operations and Alarms
Display Type
LED
Item
Variable Frequency Drive
Output Frequency Range
500 Hz
Ethernet Port Included
No
Input Voltage Range
200V-240V AC +10% / -15%
Input Type
Analog, Digital
Maximum Output Current
115 A
Output Type
Analog, Digital
Brake Chopper Included
Yes
Series
FRENIC - ACE
Output Voltage Range
0V AC to 230V AC
Maximum Output Power
40 hp
Enclosure Rating
NEMA 1
Application
Fans, Pumps
Number of Inputs
(5) Digital; (2) Analog
Torque Application
Constant Torque, Variable Torque
Number of Outputs
(3) Digital; (2) Analog
Color
Blue
Style
Heat Sink
Output Phase
Three
Number of Outputs - Analog
2
Number of Outputs - Digital
3
IP Rating
IP20
Bypass Design
No Bypass
Output Current - Maximum
115 A
Includes Brake Chopper
Yes
Line Contactor Design
No Line Contactor
Includes Ethernet Port
No
NEMA Rating
NEMA 1
Output Horsepower
40 hp
Input Phase
Three
Accepts External Control Inputs
Yes
Number of Inputs - Digital
5
Output Frequency - Minimum
5 Hz
Includes Heat Sink
Yes
Number of Inputs - Analog
2
Keypad Lockout
Password Lockout
Output Frequency - Maximum
500 Hz
Wire Color
Blue
Container Type
Heat Sink
Sensor Body Style
Heat Sink

Description

Variable Frequency Drive, Input Voltage 230V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 40 hp, Maximum Output Current 115 A, Output Voltage 240V AC, Output Phase AC Three, Output Frequency Range 500 Hz, Enclosure Rating NEMA 1

Ratings & reviews