This item is Discontinued.

Insize Microscope, Binocular, Compound, Halogen ISM-M2000

This item is Discontinued.

Insize

Microscope, Binocular, Compound, Halogen (Discontinued)

Mfr # ISM-M2000
Zoro # G6578612
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ISM-M2000
Zoro #
G6578612
UPC #
-
Country of Origin
China
Item
Microscope
Light Source
Halogen
Maximum Magnification Capability
100X
Eyepiece Type
Binocular
Microscope Type
Compound
Optical Field of View
22 mm
Optical Magnification Range
0.67X to 45X
Working Distance
Fixed
Optical Magnification
0.67X to 45X
Eyepiece Protractor
No
Includes
0.5X Adapter, 10X Dividing Eye Piece, Anti-Dust Cover, Calibration Rule, Camera Adapter, Image to Eyepiece Camera Switch, Moving Knob, Stage
Features
Dark Field, Infinite Optical System, Metallurgical Image Analysis, (3) Working Modes
Stand Type
Standard
Product Type
Microscope
Optical Magnification - Maximum
45X
Optical Magnification - Minimum
0.67X

Dimensions

Base Dimensions
6 5/16 in x 5 1/2 in
Manufacturers Warranty Length
1 yr
Base Length
6 3/8 in
Base Width
5 1/2 in
Fits Chest Size
Dark Field, Infinite Optical System, Metallurgical Image Analysis, (3) Working Modes

Description

Microscope, Eyepiece Type Binocular, Microscope Type Compound, Stand Type Standard, Light Source Halogen, Optical Field of View 22 mm, Optical Magnification 0.67X to 45X, Maximum Magnification Capability 100X, Base Dimensions 6 5/16 in x 5 1/2 in, Manufacturers Warranty Length 1 yr, Working Distance Fixed, Eyepiece Protractor No, Features Dark Field, Infinite Optical System, Metallurgical Image Analysis, (3) Working Modes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.