This item is Discontinued.
This item is Discontinued.
OpnEnd Wrnc, Strt, 4-7/8", Steel (Discontinued)
Mfr #
98 00 12
Zoro #
G6587777
UPC # 843221016876
Country of Origin India
Category Open End Wrenches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 98 00 12
- Zoro #
- G6587777
- UPC #
- 843221016876
- Country of Origin
- India
Dimensions
- Size
- 15/32"
- Overall Length
- 4 7/8 in
- Head Size
- 12 mm
- Wrench Head Sizes
- 12 mm
- Head Thickness
- 13/64 in
- Overall Width
- 1 17/64 in
- Wrench Length Style
- Standard
- Wire Rope Length
- 4 7/8 in
- Length
- 4 7/8 in
Description
Open End Wrench, Alloy Steel, Chrome, Head Size 12 mm, Overall Length 4 7/8 in, 15 Degrees , Head Thickness 13/64 in, Insulated Yes, Metric, Single End, Rounded, One Piece