Angular Gripper, 180 Deg
- Mfr # CT-50M
- Zoro # G6593242
product price:Â
$
4,034.99
/ea
Free Shipping & Returns
Key Features
Open Width
180 mm
Weight
1.82 kg
Overall Width
76 mm
Overall Length
76 mm
Overall Height
164 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CT-50M
- Zoro #
- G6593242
- UPC #
- -
- Country of Origin
- United States
- Item
- Angular Gripper,180 Deg
- Weight
- 1.82 kg
- Product Type
- Angular Gripper,180 Deg
- Repeatability
- +/-0.05 mm
- Gripper Rotation
- 90 Degrees
- Maximum Operating Temperature
- 80 Degrees C
- Stroke Adjustment Increment
- 90 Degrees
- Displacement
- 92 cc
- Seal Material
- Buna-N
- Minimum Operating Temperature
- -35 Degrees C
- IP Rating
- IP43
- Total Rated Grip Force @ 100 psi
- 651 N
- Maximum Operating Pressure
- 7 bar
- Accuracy
- +/-0.09 mm
- Minimum Operating Pressure
- 3 bar
- Air Inlet Type
- G
- Spring Assist
- Non-Spring Assist
- Finger Mounting
- Bottom, Side
- Stroke Adjustability
- Adjustable
- Total Stroke
- 180 Degrees
- System of Measurement
- Metric
- Maximum Actuation Time
- 0.46 sec
- Series
- CT
Dimensions
- Open Width
- 180 mm
- Overall Width
- 76 mm
- Overall Length
- 76 mm
- Overall Height
- 164 mm
- Maximum Finger Length
- 216 mm
- Inlet Size
- 1/8 in
- Wire Rope Length
- 76 mm
- Length
- 76 mm
Description
Angular Gripper,180 Deg, Series CT, Open Width 180 mm, Total Stroke 180 Degrees , Maximum Operating Pressure 7 bar, Minimum Operating Pressure 3 bar, Overall Length 76 mm, Overall Width 76 mm, Overall Height 164 mm, Maximum Operating Temperature 80 Degrees C, Stroke Adjustment Increment 90 Degrees , IP Rating IP43, Gripper Rotation 90 Degrees , Minimum Operating Temperature -35 Degrees C, Inlet Size 1/8 in, Air Inlet Type G, Weight 1.82 kg, System of Measurement Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.