Shop POWERSTOP
See all product information
Create Account
Truck and Tow Severe Duty Disc Brake Pad - Front, Z36-1084
- Mfr # Z36-1084
- Zoro # G6593280
product price:
$
88.69
/ea
Key Features
Direction
Front
Material
Carbon Fiber Ceramic
Includes
Brake Lubricant, Mounting Hardware, Pad Shims, Pad Wear Sensor Included
Type
Mechanical
Thickness (mm)
17.1 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z36-1084
- Zoro #
- G6593280
- UPC #
- 792088521934
- Country of Origin
- China
- Item
- Brake Pads
- Direction
- Front
- Material
- Carbon Fiber Ceramic
- Includes
- Brake Lubricant, Mounting Hardware, Pad Shims, Pad Wear Sensor Included
- Type
- Mechanical
- Features
- Chamfered Edges, Friction Surface Scorched, Slotted
- Grade Type
- Performance
Dimensions
- Thickness (mm)
- 17.1 mm
Description
Power Stop has been providing a safe, problem-free performance brake upgrade since ’95 and is equally committed to eco friendly practices. Power Stop is committed to supplying our customers with 100% Copper-Free Brake Pads that meet their ongoing performance requirements. We've got the right product for you.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.