Gaskt, BunaN, 4JPD5-6/4JPF1-2, TurbPp, 101mm
- Mfr # PPL3426G
- Zoro # G6603788
product price:Â
$
4.15
/ea
Sold in multiples of 9 for
$37.35
Key Features
Includes
O-Ring
Compatible with Brand
Dayton
Compatible with Pump Type
Turbine Pump
Compatible with Manufacturer Model Number
4JPD5, 4JPD6, 4JPF1, 4JPF2
Gasket Material
Buna-N
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL3426G
- Zoro #
- G6603788
- UPC #
- -
- Country of Origin
- India
Dimensions
- Gasket Thickness
- 2.5 mm
- Gasket Inner Diameter
- 101 mm
Details
- Item
- Gasket
- Includes
- O-Ring
- Compatible with Brand
- Dayton
- Compatible with Pump Type
- Turbine Pump
- Compatible with Manufacturer Model Number
- 4JPD5, 4JPD6, 4JPF1, 4JPF2
- Gasket Material
- Buna-N
- Compatible Manufacturer Part Number
- 4JPD5, 4JPD6, 4JPF1, 4JPF2
- Compatible Manufacturer Model Number
- 4JPD5, 4JPD6, 4JPF1, 4JPF2
- For Use With Mfr. Model Number
- 4JPD5, 4JPD6, 4JPF1, 4JPF2
- Compatible with Manufacturer Model No.
- 4JPD5, 4JPD6, 4JPF1, 4JPF2
- Compatible with Mfr. Model No.
- 4JPD5, 4JPD6, 4JPF1, 4JPF2
- For Use with Mfr Model Number
- 4JPD5, 4JPD6, 4JPF1, 4JPF2
- Compatible Pump Manufacturer Part Number
- 4JPD5, 4JPD6, 4JPF1, 4JPF2
- Compatible Mfr. Model Number
- 4JPD5, 4JPD6, 4JPF1, 4JPF2
- For Manufacturer Part Number
- 4JPD5, 4JPD6, 4JPF1, 4JPF2
- Compatible with Mfr. Model Number
- 4JPD5, 4JPD6, 4JPF1, 4JPF2
Description
Gasket, Compatible with Pump Type Turbine Pump, Compatible with Brand Dayton, Compatible with Grainger Part Number 4JPD5, 4JPD6, 4JPF1, 4JPF2, Compatible with Manufacturer Model Number 4JPD5, 4JPD6, 4JPF1, 4JPF2, Gasket Material Buna-N, Includes O-Ring, Gasket Inner Diameter 101 mm, Gasket Thickness 2.5 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.