Shop LABCONCO
See all product information
Create Account
Airflow Monitor, 230V
Mfr # 9413301
Zoro # G6603821
product price:Â
$
1,445.99
/ea
Free Shipping & Returns
Key Features
Voltage
208 to 230V AC
Overall Height
10 in
Overall Width
12 in
Overall Length
12 in
For Use With
Protector Premier and Protector Xstream Fume Hoods
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9413301
- Zoro #
- G6603821
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 10 in
- Overall Width
- 12 in
- Overall Length
- 12 in
- Height
- 10 in
- Width
- 12 in
- Depth
- 12 in
- Wire Rope Length
- 12 in
- Length
- 12 in
Details
- Item
- Airflow Monitor
- Voltage
- 208 to 230V AC
- For Use With
- Protector Premier and Protector Xstream Fume Hoods
- Material
- Plastic
- Number of Filters Required
- 0
- Voltage (AC)
- 230
- Includes
- External Alarm, Night Setback
- Product Type
- Airflow Monitor
Description
Airflow MonitorOverall Height 10 In., Overall Width 12 In., Overall Length 12 In.Voltage 230, Number of Filters Required 0PlasticWidth 12 In., Depth 12 In., Height 10 In., Voltage (AC) 230For Use With Protector Premier and Protector Xstream Fume Hoods