Impeller
- Mfr # PP5541167G
- Zoro # G6621977
product price:Â
$
40.79
/ea
Key Features
Fits Brand
Dayton
For Use With Mfr. Model Number
5PXE9
Material
Plastic
Length
132 cm
Product Type
Impeller
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PP5541167G
- Zoro #
- G6621977
- UPC #
- 190735937952
- Country of Origin
- China
Dimensions
- Length
- 132 cm
Details
- Item
- Impeller
- Fits Brand
- Dayton
- For Use With Mfr. Model Number
- 5PXE9
- Material
- Plastic
- Product Type
- Impeller
- Shell Material
- Plastic
Description
Impeller, Cord Length Not Applicable, Length 132 cm, Material Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.