Shop MITUTOYO
See all product information
Create Account
Setting Ring 6"
- Mfr # 177-301
- Zoro # G6622231
product price:Â
$
1,529.99
/ea
Free Shipping & Returns
Key Features
Dimension Type
Inch
Accuracy
+/-0.00010 in
Inside Diameter
6 in
Outside Diameter
9.25 in
Thickness
38.1 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 177-301
- Zoro #
- G6622231
- UPC #
- 603908054092
- Country of Origin
- Japan
Dimensions
- Dimension Type
- Inch
- Inside Diameter
- 6 in
- Outside Diameter
- 9.25 in
- Thickness
- 38.1 mm
Details
- Item
- Micrometer Setting Ring
- Accuracy
- +/-0.00010 in
Description
Micrometer Setting Ring, Accuracy +/-0.00010 in, Dimension Type Inch, Inside Diameter 6 in, Outside Diameter 9.25 in, Thickness 38.1 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.