Full body Harness, 1D, 4XL
- Mfr # AC-QC/4XLGN
- Zoro # G6630473
product price:Â
$
426.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
400 lb
Gender
Unisex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AC-QC/4XLGN
- Zoro #
- G6630473
- UPC #
- 612230230272
- Country of Origin
- Mexico
- Item
- Full Body Harness
- Weight Capacity
- 400 lb
- Gender
- Unisex
Description
Full Body Harness, Specialty Working Conditions Not Applicable, Weight Capacity 400 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.