Closure Cap

  • Mfr # PC520
  • Zoro # G6634713
product price: 
$
65.15
/ea

Key Features

Type
Closure Caps
Material
Composite
For Use With
5-Wire 16 and 20 Amp
Standards
UL Listed
Overall Width
3.238 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PC520
Zoro #
G6634713
UPC #
783585375205
Country of Origin
United States

Dimensions

Overall Width
3.238 in
Overall Height
2.678 in
Overall Length
3.798 in
Display Size
Standard Sized
Wire Rope Length
3.798 in
Length
3.798 in

Details

Item
Pin and Sleeve Device Cap
Type
Closure Caps
Color
Gray
Material
Composite
For Use With
5-Wire 16 and 20 Amp
Standards
UL Listed
NEMA Enclosure Rating
Not Rated
Minimum Operating Temperature
-40 Degrees C
Product Type
Slip-On Cap
Resistance Properties
Impact Resistant, Moisture Resistant, Watertight
Compatible Device Wire Number
5
Maximum Operating Temperature
75 Degrees C
Series
Accessories
Max Working Voltage
600V AC RMS
Impact Resistance
In accordance with UL746C
Short Circuit Withstand
Suitable for use on a circuit capable of delivering not more than 10,000 RMS symmetrical amperes at the voltage rating of the receptacle.
Certification
UL Listed, CSA Certified
Current Interrupting
Certified for current interrupting at full rated current.
Certifications
UL Listed, CSA Certified.
Operating Temperatures
Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact.
Hinge Spring
Stainless Steel (300 series)
Endurance
Mechanical: 10,000 cycles, Electrical: 6,000 cycles.
Flammability
UL94-5VA and V-0 classification.
Ingress Protection
IP67 Suitability
Assembly Screws
Stainless Steel (300 series)
Terminal Identification
Terminals identified in accordance with North American and International conventions.
Dielectric Withstand Voltage
Withstands 3,000V AC
Replacement Part
Plug Cover
Gaskets
Neoprene
UV Resistance
All materials are UV Stabilized.
Environmental Conditions
Watertight
Connectivity
Pressure Terminal Screws
Cord Type
All Portable
Application
5-Wire 16 and 20 Amp
OEM Brand Name
Hubbell Wiring Device-Kellems
Item Type
Plug Cover
Material - Mounting Hardware
Cord Mounted
Nema Rating
Non-NEMA
Performance
Electrical - Dielectric Voltage - Withstands 3,000V AC Electrical - Max Working Voltage - 600V AC RMS Environmental - Flammability - UL94-5VA and V-0 classification Environmental - Moisture Resistance - IP67 Suitability Environmental - Operating Temperatures - Max. Continuous:75°C Min. Continuous:-40°C w/o impact Mechanical - Impact Resistance - In accordance with UL746C Mechanical - Product Identification - Identification and ratings are a part of the external label and molded into the receptacle mount Mechanical - Terminal Identification - Terminals identified in accordance with North American and International conventions
Industry Standard(s)
UL Listed
Compatible with Series
Heavy Duty
Compatible Device Current
20 A
IP Rating
IP67
Compatible Product Type
Inlets, Plugs
Shell Material
Composite
Compatible Series
Heavy Duty
Wire Color
Gray

Description

Pin and Sleeve Device Cap, Compatible Device Current 20 A, Compatible Device Wire Number 5, For Use With 5-Wire 16 and 20 Amp, IP Rating IP67, Material Composite, NEMA Enclosure Rating Not Rated, Color Gray, Resistance Properties Impact Resistant, Moisture Resistant, Watertight, Standards UL Listed, Compatible Series Heavy Duty, Maximum Operating Temperature 75 Degrees C, Minimum Operating Temperature -40 Degrees C, Overall Height 2.678 in, Overall Length 3.798 in, Overall Width 3.238 in

Ratings & reviews