Shop CARLISLE FOODSERVICE
See all product information
Create Account
Cup Rack w/1 Extender, 20 Comp, PK4
- Mfr # RC20-114
- Zoro # G6668182
product price:Â
$
209.99
/pk of 4, $52.50/ea
Free Shipping & Returns
Key Features
Number of Compartments
20
Color
Blue
Material
Polypropylene
Overall Height (In.)
5.56 in
Overall Width (In.)
19 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RC20-114
- Zoro #
- G6668182
- UPC #
- 077838837146
- Country of Origin
- United States
Dimensions
- Overall Height (In.)
- 5.56 in
- Overall Width (In.)
- 19 3/4 in
- Max. Cup Diameter (In.)
- 3 11/25 in
- Max. Cup Height (In.)
- 4 1/2 in
- Outside Rack Height (In.)
- 5.56 in
- Compartment Size (In.)
- 4.31 x 4.7 x 5.56
- Overall Length (In.)
- 19 3/4 in
- Overall Depth (In.)
- 4.7 in
- Overall Width
- 19 7/8 in
- Compartment Size
- 4 5/16 x 3 7/16 in
- Maximum Cup Diameter
- 3 1/2 in
- Maximum Cup Height
- 4 1/2 in
- Outside Rack Height
- 5 1/2 in
- Wire Rope Length
- 19 7/8 in
- Overall Depth
- 4 3/4 in
- Overall Height
- 5 1/2 in
- Overall Length
- 19 7/8 in
- Length
- 19 7/8 in
Description
Tilted Glass Rack with 1 Extender, Material Polypropylene, Compartment Size 4 5/16 x 3 7/16 in, Maximum Cup Height 4 1/2 in, Maximum Cup Diameter 3 1/2 in, For Use With Draining, Drying, Washing, Maximum Handling Temperature 180 Degrees F, Includes Open Extender, Product Type Tilted Glass Rack, Color Blue, Number of Compartments 20, Outside Rack Height 5 1/2 in, Overall Depth 4 3/4 in, Overall Height 5 1/2 in, Overall Length 19 7/8 in, Overall Width 19 7/8 in, NSF Certified Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.