Thick Parallel Insert, Steel
- Mfr # RWP-1052
- Zoro # G6670032
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
For Use With
Mfr. Model No. RWP-502
Fixture Material
Steel
Overall Width
0.5 in
Overall Height
0.308 in
Overall Length
3.888 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWP-1052
- Zoro #
- G6670032
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 0.5 in
- Overall Height
- 0.308 in
- Overall Length
- 3.888 in
- Wire Rope Length
- 3.888 in
- Length
- 3.888 in
- Fits Chest Size
- Good for Light/Medium Duty Machining, Hardened and Ground 4140 Steel, Provides Precise Straight Edge for Clamping Machined Workpiece, Rail Provides Maximum Support while Allowing Clearance on Bottom of Workpiece
Details
- Item
- Vise Parallel Insert
- For Use With
- Mfr. Model No. RWP-502
- Fixture Material
- Steel
- Material - Machining
- Steel
- Features
- Good for Light/Medium Duty Machining, Hardened and Ground 4140 Steel, Provides Precise Straight Edge for Clamping Machined Workpiece, Rail Provides Maximum Support while Allowing Clearance on Bottom of Workpiece
- Type
- Thin Parallel Insert
- Product Type
- Thin Parallel Set Insert
- Compatible Product Type
- Vises
- Compatible Manufacturer Model Number
- RWP-502
Description
Vise Parallel Insert, Thin Parallel Insert, For Use With Mfr. Model No. RWP-502, Features Good for Light/Medium Duty Machining, Hardened and Ground 4140 Steel, Provides Precise Straight Edge for Clamping Machined Workpiece, Rail Provides Maximum Support while Allowing Clearance on Bottom of Workpiece
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.