Shop ZORO SELECT

Quick Control Remote Kit

  • Mfr # 485966
  • Zoro # G6677474

product price: 
$
246.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
9V DC
For Use With
Remote Balancing Dampers
Includes
5 ft Telephone Cable, 9V Battery, EZ Balance Remote
Width (In.)
1 in
Height (In.)
2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
485966
Zoro #
G6677474
UPC #
190735320082
Country of Origin
China

Dimensions

Width (In.)
1 in
Height (In.)
2 in
Depth (In.)
5 in
Overall Width
2 5/8 in
Overall Height
5 1/2 in
Overall Depth
5 in

Details

Item
Quick Control Remote Kit
Input Voltage
9V DC
For Use With
Remote Balancing Dampers
Includes
5 ft Telephone Cable, 9V Battery, EZ Balance Remote
Product Type
EZ Balance Handheld Remote Kit
Electrical Connection
Plug-In
Compatible with Series
RBD, RBDR
Compatible with Manufacturer Model Number
RBDR-50-10-DAY, RBDR-50-12-DAY, RBDR-50-6-DAY, RBDR-50-8-DAY
Nameplate Voltage
None
Compatible Manufacturer Part Number
RBDR-50-10-DAY, RBDR-50-12-DAY, RBDR-50-6-DAY, RBDR-50-8-DAY
Compatible Manufacturer Model Number
RBDR-50-10-DAY, RBDR-50-12-DAY, RBDR-50-6-DAY, RBDR-50-8-DAY
For Use With Mfr. Model Number
RBDR-50-10-DAY, RBDR-50-12-DAY, RBDR-50-6-DAY, RBDR-50-8-DAY
Compatible with Manufacturer Model No.
RBDR-50-10-DAY, RBDR-50-12-DAY, RBDR-50-6-DAY, RBDR-50-8-DAY
Compatible with Mfr. Model No.
RBDR-50-10-DAY, RBDR-50-12-DAY, RBDR-50-6-DAY, RBDR-50-8-DAY
For Use with Mfr Model Number
RBDR-50-10-DAY, RBDR-50-12-DAY, RBDR-50-6-DAY, RBDR-50-8-DAY
Compatible Pump Manufacturer Part Number
RBDR-50-10-DAY, RBDR-50-12-DAY, RBDR-50-6-DAY, RBDR-50-8-DAY
Compatible Mfr. Model Number
RBDR-50-10-DAY, RBDR-50-12-DAY, RBDR-50-6-DAY, RBDR-50-8-DAY
For Manufacturer Part Number
RBDR-50-10-DAY, RBDR-50-12-DAY, RBDR-50-6-DAY, RBDR-50-8-DAY
Compatible with Mfr. Model Number
RBDR-50-10-DAY, RBDR-50-12-DAY, RBDR-50-6-DAY, RBDR-50-8-DAY
Compatible Series
RBD, RBDR

Description

Quick Control Remote Kit, Overall Length Not Applicable, Overall Height 5 1/2 in, Overall Width 2 5/8 in, Product Type EZ Balance Handheld Remote Kit, Compatible with Grainger Part Number 48C159, 48C160, 48C161, 48C162, Compatible with Manufacturer Model Number RBDR-50-10-DAY, RBDR-50-12-DAY, RBDR-50-6-DAY, RBDR-50-8-DAY, Nameplate Voltage None, Includes 5 ft Telephone Cable, 9V Battery, EZ Balance Remote, Fusible Link Temperature Not Applicable, Overall Depth 5 in, Electrical Connection Plug-In

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.