LIFEPAK CR2 Semi-Auto AED in Carrying Bag w/Rugged Case

  • Mfr # 99512-001261-SP
  • Zoro # G6690224
product price: 
$
2,734.99
/ea
Free Shipping & Returns

Key Features

Operation Mode
Semi-Automatic
Waveform / Measurement Stored
Biphasic Truncated Exponential
Energy
Adult (150J, 150J, 200J), Pediatric (50J, 50J, 50J)
Charging Time
0 sec
Battery
Li-MnO2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
99512-001261-SP
Zoro #
G6690224
UPC #
815479025986
Country of Origin
United States
Item
AED Value Package
Operation Mode
Semi-Automatic
Waveform / Measurement Stored
Biphasic Truncated Exponential
Energy
Adult (150J, 150J, 200J), Pediatric (50J, 50J, 50J)
Charging Time
0 sec
Battery
Li-MnO2
Information Displayed
Instructions
Shelf Life
4 yr Battery, 4 yr Pads, 8 yr AED Life
Electrodes
Adult Pak, Pediatric Pad-Pak
Cycles per Charge
1
CPR Feedback
No
Includes
(2) Electrodes, Administrator Tool Kit, Battery, Defibrillator, First Voice Manager, Inspection Tag, Responder Kit, Carrying Case
Cycle Time
Less Than 10 sec
Product Type
AED Value Package
Pads Included
Adult AED Pads
Modes Included
AED
Cycle Time - Maximum
7 sec
Container Type
Rugged Case
Electrode Types Included
Adult Electrode Pads, Pediatric Electrode Pads
Series
LIFEPAK CR2
Battery Type
Li-MnO2
Energy Selection
50 J, 150 J, 200 J
Waveform
Biphasic Truncated Exponential
Charging Time - Maximum
7 sec
Patient Type
Adult, Pediatric
CPR Feedback Included
CPR Feedback Not Included
Services Included
1 yr Management

Dimensions

Width
8.9063 in
Cable Length
42 in
Height
3.8125 in
Overall Height
3 13/16 in
Overall Depth
8 1/2 in
Overall Width
8 15/16 in

Description

LIFEPAK CR2 AED Package with Rugged (Semi-Automatic, WIFI, English, Bag). The package includes 2 electrodes, an administrator toolkit, battery, carrying bag, defibrillator, AED rugged case, First Voice Manager, First Voice Inspection Tag, and a First Voice Responder Kit.

Restrictions

Hazardous material

Ratings & reviews