Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YPM269
- Zoro #
- G6692551
- UPC #
- -
- Country of Origin
- United Kingdom
- Item
- Photometer Reagents - Turbidity (Includes Color) Starter Kit
- Sub-Category
- Reagents
- Type
- Tablet
- Form
- Tablet
- Includes
- (50) Tablets
- For Use With
- Photometer
- Chemical Grade
- Lab, Reagent
- Product Type
- Photometer Reagents - Turbidity (Includes Color) Starter Kit
- REMOVE - Previous PI Node
- Reagents and Refills
- Compatible Product Type
- Photometers
- Color
- Colorless
- Compatible Manufacturer Model Number
- 9300, 9500, 9800
- Wire Color
- Colorless
Description
Photometer Reagents - Turbidity (Includes Color) Starter Kit, Chemical Grade Lab, Reagent, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.