Poly Sit Stand
- Mfr # BR-PSTSS-RG-NF
- Zoro # G6694742
product price:Â
$
151.99
/ea
Free Shipping & Returns
Key Features
Seat Material
Polyurethane
Seat Height Range
21" to 31"
Caster Type
Non-Marring Glides
Number of Casters
5-Glides
Weight Capacity
300 lb.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BR-PSTSS-RG-NF
- Zoro #
- G6694742
- UPC #
- -
- Country of Origin
- United States
- Seat Material
- Polyurethane
- Caster Type
- Non-Marring Glides
- Item
- Poly Sit Stand
- Number of Casters
- 5-Glides
- Weight Capacity
- 300 lb.
- Frame Material
- Nylon Reinforced Fiberglass
- Style
- Sit Stand Chair
Dimensions
- Seat Height Range
- 21" to 31"
Description
Poly Sit Stand
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.