Access Power Controller Wall Mount
- Mfr # MAXIMAL77
- Zoro # G6710803
product price:Â
$
1,518.99
/ea
Free Shipping & Returns
Key Features
Type
Access Power Controller Wall Mount
Includes
Battery Leads, Cam Lock
Material
Steel
Input Voltage
115V AC
Standards
CSFM, cUL Listed, RoHS Compliant, UL Listed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MAXIMAL77
- Zoro #
- G6710803
- UPC #
- -
- Country of Origin
- United States
- Item
- Power Supply 8Fuse/24Dc, 8Fuse/24Dc 19A Max
- Type
- Access Power Controller Wall Mount
- Includes
- Battery Leads, Cam Lock
- Material
- Steel
- Input Voltage
- 115V AC
- Standards
- CSFM, cUL Listed, RoHS Compliant, UL Listed
- Finish
- Gray
- Input Frequency (Hz)
- 60
- Batteries Required
- Batteries Required
- Number of Outputs
- 24V DC and 24V DC
- Output Current (Amps)
- 19.4A
- Sub-Category
- Power Supply: Wall Mount
- Voltage Output
- 24V DC, 24V DC
- Output Voltage
- 24 V DC @ 9.7 A
- Voltage
- 24V DC
- Fuse Type
- Fused
- ANSI/BHMA Finish
- Unfinished
- Product Type
- Power Supply
- Shell Material
- Steel
Dimensions
- Enclosure Depth (In.)
- 6.25 in
- Enclosure Width (In.)
- 19 in
- Enclosure Height (In.)
- 26 in
- Height
- 27"
- Depth
- 6.3"
- Width
- 19 in
- Enclosure Height
- 26 in
- Overall Length
- 6 1/4 in
- Overall Width
- 19 in
- Enclosure Width
- 19 in
- Overall Height
- 26 in
- Enclosure Depth
- 6 1/4 in
- Wire Rope Length
- 6 1/4 in
- Length
- 6 1/4 in
Description
Power Supply 8Fuse/24Dc, 8Fuse/24Dc 19A Max, Type Access Power Controller Wall Mount, Material Steel, Finish Gray, Enclosure Depth 6.25 In, Enclosure Width 19.00 In, Enclosure Height 26 In, Input Voltage 115VAC, Voltage OUTPut 24VDC and 24VDC, OUTPut Current 19.4A Amps, Input Frequency 60 Hz, Standards UL294, CUL, Includes Battery Leads, Cam Lock
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.