Shop KEYSCO TOOLS
See all product information
Create Account
Slapping Spoon, 13 in. L
- Mfr # 22249
- Zoro # G6716053
product price:Â
$
78.45
/ea
Key Features
Length
13 in
Width
1 in
Height
3/8 in
Material
Steel
Weight
2 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 22249
- Zoro #
- G6716053
- UPC #
- 746340222497
- Country of Origin
- United States
Dimensions
- Length
- 13 in
- Width
- 1 in
- Height
- 3/8 in
- Overall Length
- 13 in
- Overall Height
- 3/8 in
- Overall Width
- 1 in
- Wire Rope Length
- 13 in
Details
- Item
- Auto Body Spoon
- Material
- Steel
- Weight
- 2 lb
- Product Type
- Slapping Spoon
- Shell Material
- Steel
Description
Auto Body Spoon, Material Steel, Overall Height 3/8 in, Overall Length 13 in, Overall Width 1 in, Product Type Slapping Spoon, Weight 2 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.