Air Filter Element, Element Only, Panel
- Mfr # PA10093
- Zoro # G6759053
product price:Â
$
24.49
/ea
Key Features
Air Filter Type - Automotive
Air Filter Element
Air Filter Design
Element Only, Panel
Element Only - Automotive Filters
Yes
Height
2 7/8 in
Width
9 13/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PA10093
- Zoro #
- G6759053
- UPC #
- 00791440110069
- Country of Origin
- China
- Air Filter Type - Automotive
- Air Filter Element
- Air Filter Design
- Element Only, Panel
- Element Only - Automotive Filters
- Yes
- Item
- Air Filter Element
- Filter Design
- Panel
- Includes
- Foam Pad
- Features
- Panel Air Filters Protect Vehicles and Equipment Through Efficient Removal of Airborne Contaminants
- Shape
- Rectangular
- Standards
- ISO 9001:2015
- Compatible Vehicle Type
- Buses
- Media Material
- Cellulose, Paper
- Compatible Vehicle Make
- Ford
- Fit Type
- Vehicle Specific
- Product Type
- Air Filter Element
- Use Location
- Engine
- Baldwin Interchange
- PA10093
Dimensions
- Height
- 2 7/8 in
- Width
- 9 13/32 in
- Length
- 10 27/32 in
- Overall Length
- 10 27/32 in
- Overall Height
- 2 7/8 in
- Overall Width
- 9 13/32 in
- Wire Rope Length
- 10 27/32 in
- Fits Chest Size
- Panel Air Filters Protect Vehicles and Equipment Through Efficient Removal of Airborne Contaminants
Description
Air Filter Element, Air Filter Type - Automotive Air Filter Element, Air Filter Design Element Only, Panel, Element Only - Automotive Filters Yes, Height 2 7/8 in, Width 9 13/32 in, Length 10 27/32 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.