Shop INTERMATIC

ElectromechanicalTimer, 24hr, Gray, Plastic

  • Mfr # T101PCD82
  • Zoro # G6803054

product price: 
$
99.29
/ea

Key Features

Voltage
120V AC
Operation Mode
25 hour
Amps
40 A
Time Minimum Setting
1 hr.
Enclosure Type
Polycarbonate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T101PCD82
Zoro #
G6803054
UPC #
078275047839
Country of Origin
Mexico

Dimensions

Depth
4 in
Height
11 1/2 in
Width
7 1/8 in
Wire Size Min
#14 AWG
Product Width
6 1/2 in; 165.1 mm
Product Height
10 in; 254 mm
Knockout Dimensions Bottom
(2) combination 1/2" - 3/4"
Wire Size Max
#8 AWG
Knockout Dimensions Back
(1) combination 1/2" - 3/4"
Product Depth
4 in; 101.6 mm
Product Height (in)
10
Product Width (in)
6.5
Product Depth (in)
4
Overall Height
10 in
Overall Depth
4 in
Overall Width
6 1/2 in
Fits Chest Size
Manual Override, See-Through Enclosure Door

Details

Item
Electromechanical Timer
Voltage
120V AC
Operation Mode
25 hour
Amps
40 A
Time Minimum Setting
1 hr.
Enclosure Type
Polycarbonate
Indoor/Outdoor Usage
Indoor/Outdoor
Min. Time Setting
1 hr
Body Material
Plastic
Contact Form
SPST
Max. Time Setting
23 hr
Max. On/Off Cycles
12
Extra Trippers
Mfr. No. 156T1978A
Time Setting Range
1 hr. to 23 hr.
Contact HP @ 120V
2 hp
Mount
Surface
Number of Poles
1
Nominal Max. Time Setting
24 hr
Number of Trippers Included
2
Standards
cCSAus, cULus
Operating Temp.
-40 Degrees to 130 Degrees F
Description/Special Features
Clear Plastic Door
NEMA Rating
3R
Finish
Gray
Day Skipper
No
Type
24-Hour
Product Type
Timer
Minimum On Off Time
1 hour
Applications
Timing/Scheduling ON/OFF; Indoor Lighting Control; Outdoor Lighting Control
Operating Temperature Max
130°C
Operating Temperature Min
-40°C
Motor Load Ratings
2 HP, 24 FLA @ 120 VAC, 60 Hz; 5 HP, 28 FLA @ 240 VAC, 60 Hz
Electronic Ballast Load Ratings
16 A, 120 VAC
Input Voltage Ranges
120 VAC, 60 Hz
CSA Certification
cCSAus
UL Certification
cULus
Solutions
Machinery & Pumps; Panel Integrators
Pilot Duty Load Ratings Ranges
1000 VA, 120-240 VAC, 60 Hz
Inductive Load Ratings Ranges
40 A, 120-240 VAC, 60 Hz
Tungsten Load Ratings
40 A, 120 VAC, 60 Hz; 40 A, 208 VAC, 60 Hz; 40 A, 240 VAC, 60 Hz
Skipper Wheel Operation Mode
Not Included
Packaging Applications
Indoor/Outdoor Lighting; Signs; Filters; Electric Fences; Fans; Conveyors; Pool Heaters; Blowers; Pumps
Maximum On Off Operations
12
Wiring Option
Terminals
UL Cerfication File Number
UL917
Tungsten Load Ratings Ranges
40 A, 120-240 VAC, 60 Hz
Number Of Circuits
1
Electronic Ballast Load Ratings Ranges
16 A, 120 VAC
Resistive Load Ratings Ranges
40 A, 120-240 VAC, 60 Hz
Market
Commercial; Industrial
Has Manual Override CVL
Yes
Resistive Load Ratings
40 A, 240 VAC, 60 Hz; 40 A, 208 VAC, 60 Hz; 40 A, 120 VAC, 60 Hz
Pilot Duty Load Ratings
1000 VA, 120-240 VAC, 60 Hz
Switch Type
SPST
Inductive Load Ratings
40 A, 240 VAC, 60 Hz; 40 A, 208 VAC, 60 Hz; 40 A, 120 VAC, 60 Hz
Power Consumption Max W
3 W
Application Compatibilities
LED; HID
Has Manual Override
Yes
Maximum ON/OFF Operations
12
Tungsten Range(s)
40 A, 120-240 VAC, 60 Hz
Input Voltage Range(s)
120 VAC, 60 Hz
Minimum ON/OFF Times
1 hour
Operating Temperature Max (°F)
130
Skipper Wheel
Not Included
Motor Load Ratings Ranges
2 HP, 24 FLA @ 120 VAC, 60 Hz; 5 HP, 28 FLA @ 240 VAC, 60 Hz
Electronic Ballast
16 A, 120 VAC
Pilot Duty (NO)
1000 VA, 120-240 VAC, 60 Hz
Resistive
40 A, 120 VAC, 60 Hz, 40 A, 208 VAC, 60 Hz, 40 A, 240 VAC, 60 Hz
Tungsten (NO)
40 A, 120 VAC, 60 Hz, 40 A, 208 VAC, 60 Hz, 40 A, 240 VAC, 60 Hz
Operating Temperature Min (°F)
-40
Features
Manual Override, See-Through Enclosure Door
Inductive
40 A, 120 VAC, 60 Hz, 40 A, 208 VAC, 60 Hz, 40 A, 240 VAC, 60 Hz
Maximum Power Consumption (W)
3 W
Operating Temperature Min (°F)
-40
Operating Temperature Max (°F)
130
Operating Temperature - Maximum
130 Degrees F
Series
T100
Application
Lighting
Time Setting - Minimum
1 hr
NEMA Enclosure Rating
3R
Horsepower @ 120V - Maximum
2 hp
On/Off Cycles - Maximum
12
Horsepower @ 240V - Maximum
5 hp
AC Voltage Rating
120V AC
Time Setting - Maximum
24 hr
Number of Trippers - Maximum
2
Mounting Style
Surface
Operating Temperature - Minimum
-40 Degrees F
Body Color
Grey
Compatible Lighting
HID, LED
Current Rating - Maximum
40 A
Time Maximum Setting
24 hr

Description

Electromechanical Timer, 24-Hour, Number of Poles 1, Contact Form SPST, Voltage 120V AC, Amps 40 A, Contact HP @ 120V 2 hp, Day Skipper No, Enclosure Type Polycarbonate, Finish Gray, NEMA Rating 3R, Min. Time Setting 1 hr, Max. Time Setting 23 hr, Max. On/Off Cycles 12, Width 7 1/8 in, Depth 4 in, Height 11 1/2 in, Number of Trippers Included 2, Extra Trippers Mfr. No. 156T1978A, Operating Temp. -40 Degrees to 130 Degrees F, Description/Special Features Clear Plastic Door, Mount Surface

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.