Wing Knobs for CONCEPT Window Kits
- Mfr # CWKL
- Zoro # G6804386
product price:Â
$
91.89
/ea
Key Features
Material
Mild Steel
Finish
Powder Coated
Color
Black
Series
Concept
Weight
0.12 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CWKL
- Zoro #
- G6804386
- UPC #
- 783510418205
- Country of Origin
- Germany
Details
- Item
- Wing Knobs,for CONCEPT Window Kits
- Material
- Mild Steel
- Finish
- Powder Coated
- Color
- Black
- Series
- Concept
- Weight
- 0.12 lb
Description
Wing Knobs,for CONCEPT Window Kits
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.