Shop YSI
See all product information
Create Account
Thermoreactor
- Mfr # CR4200
- Zoro # G6817142
product price:Â
$
1,713.99
/ea
Free Shipping & Returns
Key Features
Type
Thermoreactor
Includes
(2) Different Temperature Blocks for Up to (12) Reaction Cuvettes Each, Thermal Digestions
Display
Black and White
Manufacturers Warranty Length
27 mo
Power Source
Battery
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CR4200
- Zoro #
- G6817142
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Manufacturers Warranty Length
- 27 mo
- Manufacturer Warranty Length
- 27 mo
Details
- Item
- Thermoreactor
- Type
- Thermoreactor
- Includes
- (2) Different Temperature Blocks for Up to (12) Reaction Cuvettes Each, Thermal Digestions
- Display
- Black and White
- Power Source
- Battery
- Product Type
- Thermoreactor
- Test Parameters
- Thermoreactor
- Display Type
- Digital
Description
Thermoreactor, Display Black and White, Power Source Battery, Includes Thermoreactor for COD and Thermal Digestions, (2) Different Temperature Blocks for Up to (12) Reaction Cuvettes Each, (8) User Defined, (8) Fixed Programs, Selectable Temperature, 115V Version, Manufacturers Warranty Length 27 Months
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.