Fitting, Compression, Straight, M22x1.5
- Mfr # VNW13HL
- Zoro # G6842665
product price:Â
$
21.55
/ea
Key Features
Length
1 11/16 in
Fitting Shape
Straight
Fitting Material
Carbon Steel
Finish
Trivalent Chromate Zinc
Thread Angle
60 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VNW13HL
- Zoro #
- G6842665
- UPC #
- -
- Country of Origin
- Italy
- Item
- Compression Tube Fitting
- Fitting Shape
- Straight
- Fitting Material
- Carbon Steel
- Finish
- Trivalent Chromate Zinc
- Thread Angle
- 60 Degrees
- Standards
- DIN 3901/3905, SAE J514
- Specific Fitting Shape
- Straight Connector
- Fitting Side B Connection Type
- Compression
- Finish/Coating
- Trivalent Chromate Zinc
- Fitting Side A Connection Type
- Compression
- Series
- Hatec
- Sub-Category
- Light Series
- Type
- Compression
- Fitting Side 2 Connection Type
- Compression
- Fitting Side 1 Connection Type
- Compression
Dimensions
- Length
- 1 11/16 in
- Dash Size
- 15
- Metric Thread Size
- M22 x 1.5
- Overall Length
- 1 11/16 in
- Thread Size A
- M22 x 1.5
- Thread Size 1
- M22 x 1.5
- Wire Rope Length
- 1 11/16 in
Description
Compression Tube Fitting, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Finish/Coating Trivalent Chromate Zinc, Fitting Material Carbon Steel, Overall Length 1 11/16 in, Specific Fitting Shape Straight Connector, Thread Size A M22 x 1.5, Series Hatec, Standards DIN 3901/3905, SAE J514
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.