Shop NVENT HOFFMAN
See all product information
Create Account
SYSPEND 180-MAX Rotary Base, Black, Aluminum
Mfr # S1MTBB
Zoro # G6843263
product price:Â
$
665.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Finish
Powder Coated
Depth
5.04 in
Size
6.54 in x 5.04 in x 5.04 in
Height
6.54 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S1MTBB
- Zoro #
- G6843263
- UPC #
- 783510327729
- Country of Origin
- Germany
Dimensions
- Depth
- 5.04 in
- Size
- 6.54 in x 5.04 in x 5.04 in
- Height
- 6.54 in
- Width
- 5.04 in
Details
- Item
- SYSPEND 180-MAX Rotary Base,Black,Alum
- Material
- Aluminum
- Finish
- Powder Coated
- Color
- Black
- Weight
- 4.10 lb
- Series
- Syspend 180-Max
- Protection Rating
- IP65
Description
SYSPEND 180-MAX Rotary Base,Black,Alum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.