Shop HUBBELL PREMISE WIRING

Patch Cord, Cat 6A, Clear Boot, Gray, 3 ft.

  • Mfr # HC6AGY03
  • Zoro # G6845684

product price: 
$
18.15
/ea

Key Features

Cable Type
Category 6a
Cable Length
3 ft
Jacket Material
Flame Redardant PVC
Color
Gray
Number of Conductors
8
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HC6AGY03
Zoro #
G6845684
UPC #
662620229881
Country of Origin
United States

Dimensions

Cable Length
3 ft
Conductor Size - Data Cable
26 AWG
Length
3 ft
Length - Patch Cord
3.0 ft
Overall Length
3 ft
Cable Diameter
0.2 in
Outside Diameter
0.218
Wire Size
#24 AWG
Wire Rope Length
3 ft
Fits Chest Size
Extended Strain Relief

Details

Cable Type
Category 6a
Jacket Material
Flame Redardant PVC
Color
Gray
Number of Conductors
8
Wire Gauge
24 AWG
Shielding
None
Standards
ANSI/TIA/EIA-568-C.2, CM Rated, ISO 11801/60603-7-41, RoHS Compliant, TIA-568-C.2, UL 1863
Plenum Rated
No
Connector Type
RJ45 - 8P8C
Transmission Speed
10 GBps
Item - Data Cable
Voice and Data Patch Cord
Shielded
Unshielded
Boot Type - Data cable
Clear Boot, Clear Boot
Cable Shape
Round
Boot Type
PVC
Fire Rating - Data Cable
Commercial
Category Type
6A
Item
NEXTSPEED Ascent Category 6A Patch Cords
Jacket Color
Gray
Jacket Material - Wire and Cable
PVC
Connector Type - Patch Cord
RJ45, RJ45
Category - Data Cable
6A
Temp. Range
-40 Degrees to 167 Degrees F
NEC Article and Type
800 CM
For Use With
Network Applications
Features
Extended Strain Relief
Maximum Operating Temperature
167 Degrees F
Minimum Operating Temperature
-40 Degrees F
Performance Category
6A
Resistance Properties
Flame/Fire Resistant
Fire Rating
Commercial
End 1 Connection Type
RJ45
End 1 Boot Type
Clear Boot
End 2 Connection Type
RJ45
End 2 Boot Type
Clear Boot
Insulation Material
PVC
Conductor Gauge
24 AWG
Maximum Voltage Rating
300 kV AC
Brand
Hubbell Premise Wiring
Attenuation
.1dB
Application
Category 6A
Number Of Conductors
8-Conductor
Temp. Rating
Per TIA
Voltage Rating
300V AC kV
Conductor Type
Copper
Insulating Material
Flame Redardant PVC
Plug Type
RJ45
Product Material
Polyvinyl Chloride (PVC), Copper
Connection A
RJ-45 Network - Male
Cable Characteristic
Patch Cable
Connector Gender on Second End
Male
Connection B
RJ-45 Network - Male
Device Supported
Network Device
Connector Gender on First End
Male
Wire Color
Gray

Description

Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Gray, Overall Length 3 ft, Performance Category 6A, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards ANSI/TIA/EIA-568-C.2, CM Rated, ISO 11801/60603-7-41, RoHS Compliant, TIA-568-C.2, UL 1863, Transmission Speed 10 GBps, NEC Article and Type 800 CM, End 1 Boot Type Clear Boot, End 2 Boot Type Clear Boot, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 0.2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.