Plinth Base Stacking Kit
- Mfr # PPBSK
- Zoro # G6849439
product price:Â
$
40.99
/ea
Key Features
Material
Mild Steel
Finish
Plated
Color
Unpainted
Weight
1.18 lb
Series
ProLine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPBSK
- Zoro #
- G6849439
- UPC #
- 783510356194
- Country of Origin
- United States
Details
- Item
- Plinth Base Stacking Kit
- Material
- Mild Steel
- Finish
- Plated
- Color
- Unpainted
- Weight
- 1.18 lb
- Series
- ProLine
Description
Plinth Base Stacking Kit
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.