Patch Cord, Cat 6A, Clear Boot, Gray, 5 ft.

  • Mfr # HC6AGY05
  • Zoro # G6853761
product price: 
$
21.49
/ea

Key Features

Cable Type
Category 6a
Cable Length
5 ft
Jacket Material
Flame Redardant PVC
Color
Gray
Number of Conductors
8
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HC6AGY05
Zoro #
G6853761
UPC #
662620229898
Country of Origin
United States

Dimensions

Cable Length
5 ft
Length - Patch Cord
5.0 ft
Length
5 ft
Conductor Size - Data Cable
26 AWG
Overall Length
5 ft
Cable Diameter
0.2 in
Outside Diameter
0.218
Wire Size
#24 AWG
Wire Rope Length
5 ft
Fits Chest Size
Extended Strain Relief

Details

Cable Type
Category 6a
Jacket Material
Flame Redardant PVC
Color
Gray
Number of Conductors
8
Wire Gauge
24 AWG
Shielding
None
Standards
ANSI/TIA/EIA-568-C.2, CM Rated, ISO 11801/60603-7-41, RoHS Compliant, TIA-568-C.2, UL 1863
Category Type
6A
Connector Type
RJ45 - 8P8C
Category - Data Cable
6A
Boot Type
PVC
Jacket Material - Wire and Cable
PVC
Plenum Rated
No
NEC Article and Type
800 CM
Transmission Speed
10 GBps
Boot Type - Data cable
Clear Boot, Clear Boot
Item - Data Cable
Voice and Data Patch Cord
Cable Shape
Round
Item
NEXTSPEED Ascent Category 6A Patch Cords
Connector Type - Patch Cord
RJ45, RJ45
Shielded
Unshielded
Temp. Range
-40 Degrees to 167 Degrees F
Fire Rating - Data Cable
Commercial
Jacket Color
Gray
Features
Extended Strain Relief
For Use With
Network Applications
Fire Rating
Commercial
Maximum Operating Temperature
167 Degrees F
End 1 Boot Type
Clear Boot
End 2 Boot Type
Clear Boot
Conductor Gauge
24 AWG
Maximum Voltage Rating
300 kV AC
Performance Category
6A
Resistance Properties
Flame/Fire Resistant
End 2 Connection Type
RJ45
End 1 Connection Type
RJ45
Insulation Material
PVC
Minimum Operating Temperature
-40 Degrees F
Application
Category 6A
Insulating Material
Flame Redardant PVC
Temp. Rating
Per TIA
Conductor Type
Copper
Brand
Hubbell Premise Wiring
Voltage Rating
300V AC kV
Attenuation
.1dB
Number Of Conductors
8-Conductor
Plug Type
RJ45
Cable Characteristic
Patch Cable
Product Material
Polyvinyl Chloride (PVC), Copper
Connector Gender on Second End
Male
Device Supported
Network Device
Connection B
RJ-45 Network - Male
Connection A
RJ-45 Network - Male
Connector Gender on First End
Male
Wire Color
Gray

Description

Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Gray, Overall Length 5 ft, Performance Category 6A, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards ANSI/TIA/EIA-568-C.2, CM Rated, ISO 11801/60603-7-41, RoHS Compliant, TIA-568-C.2, UL 1863, Transmission Speed 10 GBps, NEC Article and Type 800 CM, End 1 Boot Type Clear Boot, End 2 Boot Type Clear Boot, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 0.2 in

Ratings & reviews