Oxygen Sensor, 15700
- Mfr # 15700
- Zoro # G6854889
product price:Â
$
61.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Connector Type
Male Spade
Thread Dia.
18 mm
Features
Narrow-band heated
Material
Metal
Mounting Style
Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15700
- Zoro #
- G6854889
- UPC #
- 28851157001
- Country of Origin
- United States
- Connector Type
- Male Spade
- Features
- Narrow-band heated
- Material
- Metal
- Mounting Style
- Threaded
- Sensor Type
- Heated
- Universal Fit
- No
- Number of Wires
- 3
- Connector Gender
- Male
- Color / Finish
- Steel
Dimensions
- Thread Dia.
- 18 mm
- Length
- 10.24 in
- Wrench Size
- 22
Description
Bosch is the world's leading supplier and original equipment manufacturer of Oxygen Sensors. Bosch invented the automotive oxygen sensor and leads the way in sensor technology and innovation. From overall sensor design to the critical ceramic element, Bosch is known worldwide for quality and performance.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.