Microscope, Monocular, Stereo, LED
- Mfr # ISM-PM50
- Zoro # G6874362
product price:Â
$
436.99
/ea
Free Shipping & Returns
Key Features
Microscope Type
Stereo
Eyepiece Type
Monocular
Light Source
LED
Working Distance
17.6 mm
Manufacturers Warranty Length
1 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ISM-PM50
- Zoro #
- G6874362
- UPC #
- -
- Country of Origin
- China
Dimensions
- Manufacturers Warranty Length
- 1 yr
- Overall Height
- 8 1/4 in
- Base Width
- 2 1/2 in
- Eyepiece Size
- 10x
- Fits Chest Size
- 10X Eyepiece with Graduation, Focus Adjustment
Details
- Item
- Microscope
- Microscope Type
- Stereo
- Eyepiece Type
- Monocular
- Light Source
- LED
- Working Distance
- 17.6 mm
- Includes
- (2) AAA Batteries, Pen Light
- Eyepiece Protractor
- No
- Optical Field of View
- 3.6 mm
- Optical Magnification Range
- 0.67X to 45X
- Optical Magnification
- 50X
- Features
- 10X Eyepiece with Graduation, Focus Adjustment
- Maximum Magnification Capability
- 50X
- Product Type
- Microscope
- Optical Magnification - Maximum
- 50X
- Fine Adjustment Graduations
- 0.02032 mm
- Optical Magnification - Minimum
- 0.67X
- Objectives Included
- 10x
- Weight
- 1.4 lb
Description
Microscope, Eyepiece Type Monocular, Microscope Type Stereo, Stand Type Not Applicable, Light Source LED, Optical Field of View 3.6 mm, Optical Magnification 50X, Maximum Magnification Capability 50X, Base Dimensions Not Applicable, Manufacturers Warranty Length 1 yr, Working Distance 17.6 mm, Eyepiece Protractor No, Features 10X Eyepiece with Graduation, Focus Adjustment, Includes (2) AAA Batteries, Pen Light
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.