Rectangular Balancing Damper, 10x8

  • Mfr # 22CV82
  • Zoro # G6875513
product price: 
$
51.69
/ea

Key Features

Includes
Locking Manual Quadrant
Blade Material
Galvanized Steel
Pressure Differential Max.
1.0 in wc
Type
Manual Single Blade
Frame Depth (In.)
1 7/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
22CV82
Zoro #
G6875513
UPC #
190735168752
Country of Origin
United States
Item
7.8"H 9.8"W 2"L GStl Manual Balnc Dampr
Includes
Locking Manual Quadrant
Blade Material
Galvanized Steel
Pressure Differential Max.
1.0 in wc
Type
Manual Single Blade
Blade (Gauge)
20 ga
Max. Velocity (FPM)
2,000 fpm
Max. Temp. (F)
180 Degrees F
Actuator
Manual
For Use In
Low Velocity and Low Differential Pressure Systems
Frame (Gauge)
22 ga
Frame Material
Steel
Maximum Ambient Temperature
180 Degrees F
Maximum Pressure
2 in wc
Closure Pressure Rating
2 in wc
Frame Less Flange
80 sq in
Blade Type
Flat Blade
Switch Action
Normally Open
Damper Application
Balancing
For Duct Shape
Rectangular
Rough Opening Shape
Rectangular
Closure Velocity Rating
2,000 fpm
Axle Material
Plated Steel
Maximum Air Velocity
2000 fpm
Airflow Direction
Horizontal; Vertical
Number of Panels
1
Mounting Position
Horizontal; Vertical

Dimensions

Frame Depth (In.)
1 7/8 in
Frame Width (In.)
9 3/4 in
Duct Height (In.)
8 in
Duct Width (In.)
10 in
Frame Height (In.)
7 3/4 in
Overall Length
1 7/8 in
Frame Material Thickness
22 ga
Frame Depth
1 7/8 in
Overall Height
9 3/4 in
Blade Material Thickness
20 ga
Rough Opening Width
8 in
Overall Width
7 3/4 in
Wire Rope Length
1 7/8 in
Length
1 7/8 in

Description

7.8 In.H 9.8 In.W 2 In.L GStl Manual Balnc Dampr, Damper Application Balancing, Frame Material Steel, Number of Panels 1, Maximum Air Velocity 2000 fpm, Overall Height 9 3/4 in, Rough Opening Diameter Not Applicable, Rough Opening Shape Rectangular, Fits Fan Diameter Not Applicable, For Duct Shape Rectangular, Overall Width 7 3/4 in, Frame Material Thickness 22 ga, Overall Length 1 7/8 in, Connection Type Not Applicable, Frame Depth 1 7/8 in, Rough Opening Length Not Applicable

Ratings & reviews