Shop DAYTON

Rectangular Balancing Damper, 12x6

  • Mfr # 22CV81
  • Zoro # G6881341

product price: 
$
48.99
/ea

Key Features

Includes
Locking Manual Quadrant
Blade Material
Galvanized Steel
Frame Height (In.)
5 3/4 in
Frame Depth (In.)
1 7/8 in
Pressure Differential Max.
1.0 in wc
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
22CV81
Zoro #
G6881341
UPC #
190735168745
Country of Origin
United States

Dimensions

Frame Height (In.)
5 3/4 in
Frame Depth (In.)
1 7/8 in
Duct Width (In.)
12 in
Duct Height (In.)
6 in
Frame Width (In.)
11 3/4 in
Rough Opening Width
6 in
Blade Material Thickness
20 ga
Overall Height
11 3/4 in
Overall Width
5 3/4 in
Frame Material Thickness
22 ga
Overall Length
1 7/8 in
Frame Depth
1 7/8 in
Wire Rope Length
1 7/8 in
Length
1 7/8 in

Details

Item
5.75"H 11 3/4"W 2"L Steel Balancng Dampr
Includes
Locking Manual Quadrant
Blade Material
Galvanized Steel
Pressure Differential Max.
1.0 in wc
Actuator
Manual
Blade (Gauge)
20 ga
Frame Material
Steel
Type
Manual Single Blade
For Use In
Low Velocity and Low Differential Pressure Systems
Frame (Gauge)
22 ga
Max. Velocity (FPM)
2,000 fpm
Max. Temp. (F)
180 Degrees F
Maximum Pressure
2 in wc
Maximum Ambient Temperature
180 Degrees F
Frame Less Flange
72 sq in
Blade Type
Flat Blade
Damper Application
Balancing
Closure Pressure Rating
2 in wc
For Duct Shape
Rectangular
Switch Action
Normally Open
Closure Velocity Rating
2,000 fpm
Mounting Position
Horizontal; Vertical
Maximum Air Velocity
2000 fpm
Airflow Direction
Horizontal; Vertical
Axle Material
Plated Steel
Number of Panels
1
Rough Opening Shape
Rectangular

Description

5.75 In.H 11 3/4 In.W 2 In.L Steel Balancng Dampr, Damper Application Balancing, Frame Material Steel, Number of Panels 1, Maximum Air Velocity 2000 fpm, Overall Height 11 3/4 in, Rough Opening Diameter Not Applicable, Rough Opening Shape Rectangular, Fits Fan Diameter Not Applicable, For Duct Shape Rectangular, Overall Width 5 3/4 in, Frame Material Thickness 22 ga, Overall Length 1 7/8 in, Connection Type Not Applicable, Frame Depth 1 7/8 in, Rough Opening Length Not Applicable

Ratings & reviews