Shop STANDARD IGNITION
See all product information
Create Account
Headlight Switch, Hls-1069
- Mfr # HLS-1069
- Zoro # G6898091
product price:Â
$
174.99
/ea
Free Shipping & Returns
Key Features
Bulb Shape
Rectangular
Voltage
12V
Type
Blade
Color
Black
Finish
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HLS-1069
- Zoro #
- G6898091
- UPC #
- -
- Country of Origin
- Unknown
- Bulb Shape
- Rectangular
- Voltage
- 12V
- Type
- Blade
- Color
- Black
- Finish
- Plastic
- Terminal Gender
- Male
- Connector Quantity
- 2
- Connector Gender
- Female
- Terminal Quantity
- 14
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.