Rectangular Balancing Damper, 12x8

  • Mfr # 22CV83
  • Zoro # G6898674
product price: 
$
52.15
/ea

Key Features

Includes
Locking Manual Quadrant
Blade Material
Galvanized Steel
Blade (Gauge)
20 ga
Frame Height (In.)
7 3/4 in
Type
Manual Single Blade
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
22CV83
Zoro #
G6898674
UPC #
190735168769
Country of Origin
United States

Dimensions

Frame Height (In.)
7 3/4 in
Duct Height (In.)
8 in
Frame Width (In.)
11 3/4 in
Frame Depth (In.)
1 7/8 in
Duct Width (In.)
12 in
Overall Length
1 7/8 in
Frame Depth
1 7/8 in
Rough Opening Width
8 in
Frame Material Thickness
22 ga
Overall Width
7 3/4 in
Overall Height
11 3/4 in
Blade Material Thickness
20 ga
Wire Rope Length
1 7/8 in
Length
1 7/8 in

Details

Item
7.8"H 11.8"W 2"L GStl Manual Balnc Dampr
Includes
Locking Manual Quadrant
Blade Material
Galvanized Steel
Blade (Gauge)
20 ga
Type
Manual Single Blade
Pressure Differential Max.
1.0 in wc
Frame (Gauge)
22 ga
Max. Temp. (F)
180 Degrees F
For Use In
Low Velocity and Low Differential Pressure Systems
Actuator
Manual
Frame Material
Steel
Max. Velocity (FPM)
2,000 fpm
Maximum Pressure
2 in wc
Maximum Ambient Temperature
180 Degrees F
Axle Material
Plated Steel
Maximum Air Velocity
2000 fpm
Airflow Direction
Horizontal; Vertical
Closure Velocity Rating
2,000 fpm
For Duct Shape
Rectangular
Rough Opening Shape
Rectangular
Closure Pressure Rating
2 in wc
Damper Application
Balancing
Mounting Position
Horizontal; Vertical
Switch Action
Normally Open
Frame Less Flange
96 sq in
Number of Panels
1
Blade Type
Flat Blade

Description

7.8 In.H 11.8 In.W 2 In.L GStl Manual Balnc Dampr, Damper Application Balancing, Frame Material Steel, Number of Panels 1, Maximum Air Velocity 2000 fpm, Overall Height 11 3/4 in, Rough Opening Diameter Not Applicable, Rough Opening Shape Rectangular, Fits Fan Diameter Not Applicable, For Duct Shape Rectangular, Overall Width 7 3/4 in, Frame Material Thickness 22 ga, Overall Length 1 7/8 in, Connection Type Not Applicable, Frame Depth 1 7/8 in, Rough Opening Length Not Applicable

Ratings & reviews