Shop SPIROL
See all product information
Create Account
Slotted Spring Pin, 3/32 in Outside Dia, 1/4 in L, Carbon Steel, 1 PK
- Mfr # SP-093-0250
- Zoro # G700400664
product price:Â
$
0.05
/ea
Sold in multiples of 522 for
$26.10
Key Features
Pin Type
Slotted
System of Measurement
Inch
Pin Diameter
3/32 in
Material
Carbon Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SP-093-0250
- Zoro #
- G700400664
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Diameter
- 3/32 in
- Shank Length
- 1/4 in
- Wall Thickness
- .022"
- Outside Dia.
- .094" (3/32)
- Overall Length
- .250" (1/4)
- Fits Hole Dia. (Min.-Max.)
- .094" - .097"
Details
- Item
- Spring Pin
- Pin Type
- Slotted
- System of Measurement
- Inch
- Material
- Carbon Steel
- Finish
- Zinc Plated
- Double Shear Strength (Lbs.)
- 1150 lbs
- Standards
- ASME B18.8.2
- Rockwell Hardness
- HV 458-560
Description
Slotted Pins-Plated. Slotted Spring Pin 3/32 x 1/4 HCS ZC
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.