Multi-Function Detail Sander, 1.2 A
- Mfr # SR232301
- Zoro # G700402286
product price:Â
$
49.15
/ea
Key Features
Pad Size
101.6 mm
Amps
1.2 A
Type of Sandpaper
Hook-and-Loop
Corded/Cordless
Corded
Orbit Dia.
1 3/5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SR232301
- Zoro #
- G700402286
- UPC #
- -
- Country of Origin
- China
Dimensions
- Pad Size
- 101.6 mm
- Orbit Dia.
- 1 3/5 mm
- Tool Length
- 7 7/8 in
- Sheet Size
- 101.6 mm
- Orbit Size
- 1.6 mm
Details
- Item
- Multi-Function Detail Sander
- Amps
- 1.2 A
- Type of Sandpaper
- Hook-and-Loop
- Corded/Cordless
- Corded
- Application
- Variety of Sanding Applications
- Includes
- Dust Box, Finger Attachment, Louvre Attachment, Unique Flexible Attachment, (12) Sanding Sheets, Multi Sander
- Tool Weight
- 2.6 lb
- Features
- Easy Sanding Sheet Change, Low Vibration, Powerful Motor, Tough on Dust, Versatility on the Quick
- Switch Type
- On/Off
- Orbits per Minute
- 13,500
- Current
- 1.2 A
- Maximum Orbits per Minute
- 13,500 OPM
- Abrasive Mount Type
- Hook and Loop
Description
Multi-Function Detail Sander, Abrasive Mount Type Hook and Loop, Sheet Size 101.6 mm, Maximum Orbits per Minute 13,500 OPM, Orbit Size 1.6 mm, Current 1.2 A, Features Easy Sanding Sheet Change, Low Vibration, Powerful Motor, Tough on Dust, Versatility on the Quick, Includes Dust Box, Finger Attachment, Louvre Attachment, Unique Flexible Attachment, (12) Sanding Sheets, Multi Sander
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.