Shop DEWALT
See all product information
Create Account
Blower Attachment
- Mfr # DWOAS7BL
- Zoro # G700422345
product price:
$
110.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compliance
UL
Size
34 in
For Use With
DEWALT(R)
Includes
Concentrator Nozzle; DWOAS8HT Hedge Trimmer Attachment; Shoulder Strap
Product Type
Blower Attachment
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DWOAS7BL
- Zoro #
- G700422345
- UPC #
- 885911736244
- Country of Origin
- Mexico
- Item
- Blower Attachment
- Compliance
- UL
- For Use With
- DEWALT(R)
- Includes
- Concentrator Nozzle; DWOAS8HT Hedge Trimmer Attachment; Shoulder Strap
- Shop By
- New Products
- Product Type
- Blower Attachment
- Compatible Brands
- Dewalt
- Compatible Manufacturer Number
- DEWALT(R)
Dimensions
- Size
- 34 in
- Overall Length
- 33 7/8 in
- Overall Width
- 8 5/8 in
- Overall Height
- 1 in
- Wire Rope Length
- 33 7/8 in
- Length
- 33 7/8 in
Description
Get the adaptability and clearing power needed to finish the job with the DEWALT Universal Blower Attachment. This durable add-on will quickly change your attachment-capable power head into a blower. It"s the ideal choice to tackle a variety of tasks with an axial fan design that delivers a high volume of air and a concentrator nozzle to conveniently angle the airflow. Additional attachments are available to convert into other outdoor tools.
- • High versatility and productivity with this DEWALT universal attachment
- • Optimal airflow power: axial fan design delivers a high volume of air
- • Convenient control: operate the concentrator nozzle with ease to angle the airflow
Designed for:
- • Blowing leaves and grass clippings
- • (1) DWOAS8HT Hedge trimmer attachment
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.