Cable Network Tester

  • Mfr # LIQ-100-IE
  • Zoro # G700489799
product price: 
$
3,996.71
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Primary Function
Copper Cable Qualification
For Use With
Industrial Ethernet Cabling
Instrument Display
Touchscreen
Connector Type
RJ11, RJ45
Includes
AC Charger, Duffle Bag Carrying Case, Hanging Strap with Remote ID Holder, LinkIQ(TM) Main Unit, Remote ID, RJ45/M12D Patch Cord, RJ45/M12X Patch Cord, RJ45/M8D Patch Cord, RJ45 Patch Cord
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LIQ-100-IE
Zoro #
G700489799
UPC #
20004233
Country of Origin
United States

Dimensions

Cable Length Display
Yes
Maximum Cable Length
1,000 ft
Battery Size
3.6V

Details

Item
Cable Network Tester
Primary Function
Copper Cable Qualification
For Use With
Industrial Ethernet Cabling
Instrument Display
Touchscreen
Connector Type
RJ11, RJ45
Includes
AC Charger, Duffle Bag Carrying Case, Hanging Strap with Remote ID Holder, LinkIQ(TM) Main Unit, Remote ID, RJ45/M12D Patch Cord, RJ45/M12X Patch Cord, RJ45/M8D Patch Cord, RJ45 Patch Cord
Calibration Certificate
Not Included
Adapter Type
M12D, M12X, M8, RJ45
Wiremapping
Yes
Crosstalk Detection
Yes
Distance to Fault
Yes
Tone Detection
No
Standards
RoHS Compliant Directive 2002/95/EC
Opens/Shorts Detection
Yes
Telephone Service Detection
No
Data Line Polarity Indicator
No
Data Safe Monitor
Yes
Output Amplitude
15 V DC
PoE/PoE+ Detection
Yes
Waterproof
No
Pair Tracing
Yes
Impedance Detection
No
Endpoint Testing
No
Ethernet Service Detection
Yes
WiFi Capability
No
Cable Certification
No
Cable Speed Qualification
Yes
Continuity Testing
Yes
Tone Generator
Yes
Service Detection
Yes
Product Type
Cable Network Tester
Port Number Display
Yes
Maximum Operating Humidity
90 %
Maximum Impedance Measured
540 ohm
Number of Results Stored
1,000
Compatible Cable Type
Twisted Pair
Maximum Speed Measured
10 GBps
Maximum Operating Temperature
113 Degrees F
Communication Protocol
USB
Battery Chemistry
Lithium Ion
Data Logger
Yes
Wire Mapping Detections
Crossed Pairs, Opens, Reversed Pairs, Shorts, Split Pairs
Display Screen Type
LCD Touchscreen
Includes Batteries
Yes
Adapters Included
RJ11, RJ45
Minimum Operating Temperature
32 Degrees F
Alert Type
Digital Display, Sound
Number of Batteries Required
1
Testing Functions
Cable Length Display, Distance to Fault, Ethernet Service Detection, PoE/PoE+ Detection, Tone Generation, Wire Mapping
Operating Voltage
100/240V AC
Shop By
Hot Buys
Voltage
100/240V AC
Compatible Product Type
Industrial Ethernet Cabling

Description

Cable Network Tester, Testing Functions Cable Length Display, Distance to Fault, Ethernet Service Detection, PoE/PoE+ Detection, Tone Generation, Wire Mapping, Adapters Included RJ11, RJ45, Connector Type RJ11, RJ45, Maximum Speed Measured 10 GBps, Data Safe Monitor Yes, Display Screen Type LCD Touchscreen, For Use With Industrial Ethernet Cabling

Restrictions

Hazardous material

Ratings & reviews