Shop MAXIM LIGHTING
See all product information
Create Account
Essentials 2-Light Flush Mount
- Mfr # 5881WTBK
- Zoro # G700553919
product price:Â
$
30.00
/ea
Key Features
Housing Finish
Black
Lamp Type
Incandescent
Voltage
120V
Dimmable
Yes
Glass Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5881WTBK
- Zoro #
- G700553919
- UPC #
- 783209247567
- Country of Origin
- China
Dimensions
- Length
- 9 in
Details
- Housing Finish
- Black
- Lamp Type
- Incandescent
- Voltage
- 120V
- Dimmable
- Yes
- Glass Color
- White
- Fixture Housing Material
- Glass, Steel
- Fixture Shape
- A19
- Lamp Type - Fixtures
- E26 Medium
- Lamp Watts
- 60
- Housing Material
- Glass
Description
Maxim Lighting's commitment to both the residential lighting and the home building industries will assure you a product line focused on your lighting needs. With Maxim Lighting you will find quality product that is well designed, well priced and readily available.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.