Multi-Function Connector, S2421

  • Mfr # S2421
  • Zoro # G700632980
product price: 
$
32.99
/ea

Key Features

Length
1.125
Connection Material
Plastic
Terminal Type
Blade
Wire Quantity
2
Weatherproof Sealed
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S2421
Zoro #
G700632980
UPC #
33086489223
Country of Origin
Unknown

Dimensions

Length
1.125
Wiring Harness Length (in)
12

Details

Connection Material
Plastic
Terminal Type
Blade
Wire Quantity
2
Weatherproof Sealed
Yes
Number Of Splice Connectors Include
2
Water Resistant
Yes
Terminal Gender
Female
Terminal Quantity
2
Connector Gender
Male
Connector Shape
Square
Wiring Harness Included
Yes
Connector Quantity
1
Number of Wires
2
Wire Gauge (ga)
20
Contact Terminal Material
Metal
Splice Connectors Included
Yes

Description

Multi-Function Connector

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews