Shop STANDARD IGNITION
See all product information
Create Account
Multi-Function Switch, CBS-1901
- Mfr # CBS-1901
- Zoro # G700633130
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Voltage
12
Color
Black
Finish
Plastic
Windshield Wiper Speed Setting Inc
Yes
Indicator Markings Included
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CBS-1901
- Zoro #
- G700633130
- UPC #
- -
- Country of Origin
- Unknown
Details
- Voltage
- 12
- Color
- Black
- Finish
- Plastic
- Windshield Wiper Speed Setting Inc
- Yes
- Indicator Markings Included
- Yes
- Windshield Washer Spray Included
- Yes
- Number Of Wiper Delay Settings
- 5
- Windshield Wiper Delay Setting Inc
- Yes
- Connector Shape
- Rectangular
- Terminal Type
- Pin
- Item
- Switch
- Connector Quantity
- 1
- Connector Gender
- Female
- Number Of Wiper Speed Settings
- 3
- Turn Signal/Directional Indicator
- Yes
- Turn Signal Control Included
- Yes
- Momentary High Beam Flasher Includ
- Yes
- Number Of Connector Cavities
- 1
- Terminal Quantity
- 14
- Terminal Gender
- Male
- Displayed
- Yes
- Latching High Beam Operator Includ
- Yes
Description
Multi-Function Switch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.